Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
VIKAN 29109 BLK TABLE & FLOOR SCRAPER 260MM
VIKAN 29109 BLK TABLE & FLOOR SCRAPER 260MM
VIKAN 29109 BLK TABLE & FLOOR SCRAPER 260MM
References
vikan:
29109
rubix:
227A2906
ean:
5705020291098
Technical specifications
Length
26
cm
See all Specifications
Product details
Technical specifications
Product details : VIKAN 29109 BLK TABLE & FLOOR SCRAPER 260MM
Remove stubborn food debris from floors and other surfaces with this Table and Floor Scraper. Features a stainless-steel blade and can be used with any Vikan handle.
Technical specifications
Attributes
Length
26
cm
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.43
excl. VAT
/
Each
£
13.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"SPARTEX MS.22 22"" METAL SQUEEGEE"
VIKAN 40606 YEL HAND SCRAPER 75MM
VIKAN 40106 YEL STAINLESS STEEL SCRAPER WITH THREADED HANDLE 50MM
VIKAN 77546 YEL FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
WOLF GARTEN FWM MULTI-CHANGE WINDOW WIPER
VIKAN 77142 GRN HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
VIKAN 71702 SQUEEGEE ULTRA HYGIENE 700MM GREEN
VIKAN 40113 STAINLESS STEEL SCRAPER 100MM BLUE
VIKAN 40083 BLU STAINLESS STEEL HAND SCRAPER 50MM
VITREX 102962 LARGE SQUEEGEE
HILLBRUSH PLSB60G 600MM ULTRA HYGIENIC SQUEEGEE GREEN
VIKAN 40605 WHT HAND SCRAPER 75MM
HILLBRUSH PLSB60Y 600MM ULTRA HYGIENIC SQUEEGEE YELLOW
VIKAN 40636 METAL DETECTABLE HAND SCRAPER 102MM YELLOW
VIKAN 77125 WHT HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM