Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
VIKAN 71702 SQUEEGEE ULTRA HYGIENE 700MM GREEN
VIKAN 71702 SQUEEGEE ULTRA HYGIENE 700MM GREEN
Scraper Vikan
References
vikan:
71702
rubix:
212A2324
ean:
5705020717024
Technical specifications
Length
70
cm
See all Specifications
Product details
Technical specifications
Product details : VIKAN 71702 SQUEEGEE ULTRA HYGIENE 700MM GREEN
Technical specifications
Attributes
Length
70
cm
Colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.26
excl. VAT
/
Each
£
21.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 40114 RED STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
HILLBRUSH MSC3B WIDE 75MM STAINLESS STEEL SCRAPER BLUE
VIKAN 29109 BLK TABLE & FLOOR SCRAPER 260MM
VIKAN 71405 WHT ULTRA HYGIENE SQUEEGEE 400MM
VIKAN SQUEEGEE 500MM BLUE 77533
VIKAN 40513 BLU HAND SCRAPER FLEXIBLE 165MM
VIKAN 40086 YEL STAINLESS STEEL HAND SCRAPER 50MM
SPARTEX HL.HI.MOP.04 DELUXE SQUEEGEE MOP
SPARTEX 849161 FLOOR SQUEEGEE LENGTH CM 60
VIKAN 77544 RED FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
SPARTEX 845491 FLOOR SQUEEGEE LENGTH CM 34
VIKAN 71406 YEL ULTRA HYGIENE SQUEEGEE 400MM
SPARTEX 845501 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM55
VIKAN 77526 YEL FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
HILLBRUSH PLSB60Y 600MM ULTRA HYGIENIC SQUEEGEE YELLOW