Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 53763 BLU TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 53763 BLU TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 53763 BLU TUBE BRUSH 20MM 500MM MEDIUM
References
vikan:
53763
rubix:
114A2040
ean:
5705020537639
Product details
Technical specifications
Product details : VIKAN 53763 BLU TUBE BRUSH 20MM 500MM MEDIUM
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
Length
5.1
cm
Width
2
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.52
excl. VAT
/
Each
£
4.22
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 31735 UST BROOM 400MM MEDIUM WHITE
HILLBRUSH B1877B 280MM STIFF SWEEPING BRUSH BLUE
HILLBRUSH SQ6500 565MM HEAVY DUTY METAL SQUEEGEE
VIKAN 3178-3 BROOM 16 V/SOFT FLAGGED POLY BLUE
SPARTEX I.01/HS45 36 SOFT COCO BROOM WITH 4FT 6 (1.4M X 28MM) FSC
HILLBRUSH PLH3W 1400MM ONE PIECE POLYPROPYLENE HANDLE WHITE
KLINGSPOR 358463 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 SSTEEL BHZ600
SPARTEX VZ.20522/Y 1400MM ALUMINIUM HANDLE WITH YELLOW CAP
VIKAN 31733-GREEN UST BROOM 400MM MEDIUM GREEN
VIKAN 29355 WHT ALUMINUM HANDLE 1310MM
HILLBRUSH B1873B 180MM STIFF HAND SCRUB BLUE
VIKAN 70479 BLK HIGHLOW BRUSH 265MM MEDIUM
SPARTEX 849170 TWO-COLOUR BRUSH SCRAPER HEAD CM50 FOR HANDLE 845205
VIKAN 31713 UST BROOM 400MM SOFT BLUE
KLINGSPOR 358370 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.3 SSTEEL BH600