VIKAN 53753 TUBE BRUSH 10MM 500MM HARD BLUE
VIKAN 53753 BLU TUBE BRUSH 10MM 500MM HARD
See technical informationReferences
Vikan:53753
Rubix:116A2947
EAN:5705020537530



Product details : VIKAN 53753 TUBE BRUSH 10MM 500MM HARD BLUE
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
| Type | vikan 53753 tube brush 10mm 500mm hard blue |
|---|---|
| Length | 5 cm |
| Width | 1 cm |
Show UNSPSC/ECL@SS
£ 3.43 excl. VAT
/ Each
£ 4.12 incl. VAT
- In stock: Next day delivery