References
Vikan:31742
Rubix:132A3408
Manufacturer :31742
EAN:5705020317422




Documents
Product details : VIKAN 31742 BROOM 410MM SOFT/HARD GREEN
Designed for effective cleaning of food industry floors as well as in kitchens and restaurants, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
Strengths
Hygienically designed Euro thread prevents walk-off and is easy to clean
Covers wide area to maximize efficiency
Stiff bristles in the front loosen dirt and push heavy debris, while soft bristles in the back gather fine particles
Covers wide area to maximize efficiency
Stiff bristles in the front loosen dirt and push heavy debris, while soft bristles in the back gather fine particles
Applications
Suitable for all areas in kitchen and restaurant
Technical specifications
Attributes
| Type | european thread |
|---|---|
| Length | 410 cm |
Show UNSPSC/ECL@SS
£ 16.22 excl. VAT
/ Each
£ 19.46 incl. VAT
- In stock: Next day delivery