References
Vikan:29373
Rubix:80050303
EAN:5705020293733
Documents
Product details : VIKAN 29373 ALUMINUM HANDLE 31MM 1510MM BLUE
Ergonomically designed with a comfortable grip and rounded top and hanger, this handle fits any Vikan product that requires a handle. Do not use with acid or chlorine.
Technical specifications
Attributes
| Length | 150 cm |
|---|---|
| Main material | aluminium |
Show UNSPSC/ECL@SS
£ 11.75 excl. VAT
/ Each
£ 14.10 incl. VAT
- In stock: Next day delivery
