References
Vikan:2959-3
Rubix:121A7063
Manufacturer :29593
EAN:5705020295935

Product details : VIKAN 29593 ALUMINUM HANDLE 25MM 1460MM BLUE
Aluminium handle with coloured grip and hanging eye, suitable for any Vikan article.
Technical specifications
Attributes
| Type | vikan 29593 aluminum handle 25mm 1460mm blue |
|---|---|
| Length | 150 cm |
| Main material | aluminium |
Show UNSPSC/ECL@SS
£ 6.39 excl. VAT
/ Each
£ 7.67 incl. VAT
- Usually arrives within 14 working days