VIKAN 70414 DECK SCRUB WATERFED 270MM VERY HARD RED
Vikan 11" Waterfed Deck Scrub- Extra Stiff - Red
See technical informationReferences
Vikan:70414
Rubix:124A3000
EAN:5705020704147

Product details : VIKAN 70414 DECK SCRUB WATERFED 270MM VERY HARD RED
Easily clean heavily soiled areas such as abattoirs and meat processing plants with this rugged waterfed Deck Scrub, featuring highly-effective water distribution.
Technical specifications
Attributes
| Type | scrubber |
|---|---|
| Length | 27 cm |
Show UNSPSC/ECL@SS
£ 15.93 excl. VAT
/ Each
£ 19.12 incl. VAT
- In stock: Next day delivery