References
Vikan:45874
Rubix:124A5213
EAN:5705020458644

Product details : VIKAN 45874 HAND BRUSH 330MM SOFT RED
Vikan hand brush soft fibers red 330mm 45874
Technical specifications
Attributes
| Main material | polypropylene |
|---|---|
| Length | 33 cm |
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
- Usually arrives within 14 working days