PARKER GREEN ACT RED UNACT VISUAL INDICATORS - PXV-F1314


Visual Indicators - PXV series

References
parker hannifin:PXV-F1314
rubix:45061978
brand logo
brand logo
Technical specifications
TypeVisual Indicator

Product details : PARKER GREEN ACT RED UNACT VISUAL INDICATORS - PXV-F1314


Pneumatic visual indicators give an immediate and clear information about pressure actuation. They exist in Ø22mm and Ø30mm with a large choice of colours.

Markets
• Factory Automation
• Miscellaneous Industrial
• Miscellaneous Manufacturing

Features/Benefits
• Lightning fast response
• Simple long life mechanism
• Very high contrast
• All around visibility
• One single pipe connection
• Effective aid to diagnostics

Applications
• Man/machine dialogue
• Cabinet visualisation

Color: Green (actuated) / Red (unactuated)
Division: Electric Motion and Pneumatic Division - Europe
Maximum Flow Rate: -
Operating Temperature: -15° to +60°
Pressure Rating: 1 to 8
Product Type: Visual Indicators
Specifications Met: -

Technical specifications


Attributes
TypeVisual Indicator
Show UNSPSC/ECL@SS
£ 48.94 excl. VAT
/ Each
£ 58.73 incl. VAT
  • Usually arrives within 14 working days