References
Dichtomatik:67084133
Rubix:252A3192
Manufacturer :67084133

Product details : DICHTOMATK 67084133 FREUDENBERG SEAL
SHUTTER CAP 72- 9 - Sealing caps are preferred for sealing openings, core holes and gearboxes for shaft inputs and outputs. They generally simplify design, production and assembly, as there is no need for complex connecting flanges or covers for shaft inputs and outputs
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Width | 7 mm |
| Outer diameter | 45 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 2.94 excl. VAT
/ Each
£ 3.53 incl. VAT
- Usually arrives within 14 working days
