SMC XLF-50-M9// HIGH VACUUM ANGLE VALVE
High Vacuum Angle Valve
See technical informationSee documentsReferences
SMC:XLF-50-M9
Rubix:2610535
Manufacturer :XLF-50-M9

Documents
Product details : SMC XLF-50-M9// HIGH VACUUM ANGLE VALVE
Excellent thermal conductivity, resulting in a uniform temperature for the entire valve body. The body offers excellent resistance to fluorine corrosion. A low sputtering yield and the absence of heavy metals avoid wafer contamination.
Technical specifications
Attributes
| Logistic Weight | 1620 g |
|---|---|
| Type | high vacuum angle valve |
| Type of coupling | rc |
Show UNSPSC/ECL@SS
£ 559.63 excl. VAT
/ Each
£ 671.56 incl. VAT
- Delivery usually within ( 4 ) days