FESTO 151845 PNEUMATIC VALVE VL-5/2-D-2-C
VL Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:VL-5/2-D-2-C
Rubix:110A8004
Manufacturer :151845
EAN:4052568117153

Documents
Product details : FESTO 151845 PNEUMATIC VALVE VL-5/2-D-2-C
Pneumatic valve VL-5/2-D-2-C 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=2 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 611,58 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Type of coupling | connecting plate size 2 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 108.43 excl. VAT
/ Each
£ 130.12 incl. VAT
- Delivery usually within ( 10 ) days