Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 3324 CHECK VALVE H-1/8-A/I
FESTO 3324 CHECK VALVE H-1/8-A/I
H Check valve
References
festo:
H-1/8-A/I
rubix:
107A0450
manufacturer :
3324
ean:
4052568000387
Technical specifications
Type
H check valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 3324 CHECK VALVE H-1/8-A/I
Non-return valve H-1/8-A/I Valve function=Non-return function, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Mounting type=Line installation, Standard nominal flow rate=280 l/min
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
14
x
38
mm
Logistic Weight
21,3
g
Type
H check valve
Volume flow rate
280
l/min
Type of coupling
G1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.70
excl. VAT
/
Each
£
42.84
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC VSH4410A-03 MECHANICAL HAND VALVE
FESTO 1002535 ANGLE SEAT VALVE
SMC VSH4410A-02 MECHANICAL HAND VALVE
NORGREN 8450200.0000.00000 2/2 G1/2 ANGLE SEAT VALVE BUSCHJOST
SMC LVQ40-Z13R-4 AIR OPERATED CHEMICAL VALVE
SMC XLAV-25G-M9//-5LOZ-Q HIGH VACUUM ANGLE VALVE
SMC EVM430-F01-34G 3 PORT MECHANICAL VALVE
SMC VHS20-F02B PRESSURE RELIEF 3 PORT VALVE
SMC VHS50-F10 RESIDUAL PRESSURE RELEASE 3 PORT VALVE
NORGREN P74F-4GC-PFN SOFT START/DUMP VALVE EXCELON
FESTO 14295 PNEUMATIC VALVE J-5-1/4-B
SMC VHS400-03 HAND VALVE LEFT TO RIGHT
FESTO 1002556 ANGLE SEAT VALVE
SMC AV3000-F03-5Y-X260-Q SOFT START-UP VALVE
FESTO 8047095 ROLLER LEVER VALVE VMEF-RT-M32-M-G14