Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 9445 PNEUMATIC VALVE VL-5-1/2
FESTO 9445 PNEUMATIC VALVE VL-5-1/2
VL M5-Compactsystem
References
festo:
VL-5-1/2
rubix:
110A7997
manufacturer :
9445
ean:
4052568001872
Technical specifications
Type
Tiger Classic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 9445 PNEUMATIC VALVE VL-5-1/2
Pneumatic valve VL-5-1/2 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=52 mm, Standard nominal flow rate=3700 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
175
x
101
x
60
mm
Logistic Weight
1141
g
Type
Tiger Classic
Volume flow rate
3700
l/min
Type of coupling
G1/2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
315.93
excl. VAT
/
Each
£
379.12
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC VM430-01-34G TWIST SELECTOR 2 PSN MEC VALVE
SMC FNVB-10X0 PNEUMATIC ACTUATOR WITH BALL VALVE
FESTO 1002512 ANGLE SEAT VALVE
FESTO 1002501 ANGLE SEAT VALVE
SMC LVA30-03F-B AIR OPERATED VALVE
AVENTICS 5812400000 VALVE BODY
FESTO 536031 PNEUMATIC VALVE VL/O-3-3/4-EX
SMC LVA30-03F-C AIR OPERATED VALVE
FESTO 536012 PNEUMATIC VALVE VL-5/2-D-3-FR-C-EX
SMC XLF-16-M9// HIGH VACUUM ANGLE VALVE
SMC VM430-01-36 KEY SELECTOR 2 PSTN MECH VALVE
FESTO 536008 PNEUMATIC VALVE VL-5/2-D-2-C-EX
FESTO 151867 PNEUMATIC VALVE VL-5/3G-D-3-C
FESTO 1002545 ANGLE SEAT VALVE
NORGREN C01GG4848 PFITC R1/2 3/2 SHUT-OFF VALVE