SMC VM1000-4NU-32R MECHANICAL VALVE


VM1000 Micro Mechanical Valve

References
smc:VM1000-4NU-32R
rubix:107A0044
brand logo
brand logo
Technical specifications
TypeDistributor 3/2
See all Specifications

Product details : SMC VM1000-4NU-32R MECHANICAL VALVE


The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: 0 to 0.8 MPa
•Effective area (Cv): 1mm 2 (0.055)
•Style of valve: N.C. poppet
•Number of ports: 2 or 3
•Piping: side or bottom

Number of Ports: 0 (3 Port)
Piping: 0 (Side Ported)
Overall Movement: 0 (4.8mm)
Applicable Tubing: 4NU [Soft Nylon Ø4/2.5(TS0425)
Nylon Ø4/3(T0403):
Polyurethane Ø4/2.5(TU0425)]:
Actuator Type: 32 (Push Button)
Suffix: R (Red Push Button)

Technical specifications


Attributes
Logistics dimensions (L x W x H)41x47x24 mm
Logistic Weight50 g
TypeDistributor 3/2
Show UNSPSC/ECL@SS
£ 25.64 excl. VAT
/ Each
£ 30.77 incl. VAT
  • Delivery usually within ( 4 ) days