SMC VM220-F02-30GA 2 PORT MECHANICAL VALVE

VM200, 200 Series 2/3 Port Mechanical Valve

See technical informationSee documents
References
SMC:VM220-F02-30GA
Rubix:392A4500
Manufacturer :VM220-F02-30GA
brand logo
Technical specifications
Typevm200, 200 series 2/3 port mechanical valve
Number of Ports2
Documents

Product details : SMC VM220-F02-30GA 2 PORT MECHANICAL VALVE


We have upgraded our long life 2/3 port mechanical valve, VM 100/200 Series that has been redesigned with simplicity in mind. Brighter in appearance, the VM100/200 can withstand harsh operating conditions, demonstrating an ongoing commitment to refine our products. The series' lightweight and compact design, delivers both cost and space savings. It has four mounting variations, two piping options and several types of actuators that can be easily interchanged and/or replaced. Visual control has been simplified thanks to colourful push button and twist selector options; plus a small, visual indicator on the VM100 bottom ported model also makes maintenance checks easier to perform. Suitable for a wide range of applications, including vacuum, the VM 100/200 is ideal for pneumatic control panels and confirming the position of a workpiece using a pneumatic signal.

Strengths

Fluid: Air/Inert gas. Large flow capacity. Possible to choose mounting method with side ported. Variety of actuator types.

Technical specifications


Attributes
Typevm200, 200 series 2/3 port mechanical valve
Number of Ports2
Show UNSPSC/ECL@SS
£ 52.73 excl. VAT
/ Each
£ 63.28 incl. VAT
  • Usually arrives within 14 working days