References
SMC:VM430-01-06S
Rubix:106A8577
Manufacturer :VM430-01-06S
EAN:3618036576146

Documents
Product details : SMC VM430-01-06S MECHANICAL VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 7mm 2 (0.38)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): Rc(PT) 1/8 (6A)
Thread: Rc(PT)
Actuator Type: 06 (Roller Plunger)
Suffix: S (Roller Material Hard Steel)
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 7mm 2 (0.38)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): Rc(PT) 1/8 (6A)
Thread: Rc(PT)
Actuator Type: 06 (Roller Plunger)
Suffix: S (Roller Material Hard Steel)
Strengths
•Fluid:air
Applications
Proper countermeasures can be taken for applications in which the noise of the exhaust could cause problems to the surroundings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x109x31 mm |
|---|---|
| Logistic Weight | 181 g |
| Type | mechanical valve |
| Type of coupling | rc |
Show UNSPSC/ECL@SS
£ 71.58 excl. VAT
/ Each
£ 85.90 incl. VAT
- Delivery usually within ( 4 ) days