References
Festo:VZXF-L-M22C-M-A-G1-230-H3B1V-50-V
Rubix:392A1476
Manufacturer :3539247
EAN:4052568270704

Documents
Product details : FESTO 3539247 ANGLE SEAT VALVE
angle seat valve VZXF-L-M22C-M-A-G1-230-H3B1V-50-V Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Angle seat valve VZXF-L-M22C-M-A-G1-230-H3B1V-50-V Construction=seat valve with return spring, Actuation type=pneumatic, Sealing principle=soft, Installation position=any, Mounting type=inline installation
Technical specifications
Attributes
| Type | angle seat valve vzxf |
|---|---|
| Type of coupling | g1 |
Show UNSPSC/ECL@SS
£ 291.43 excl. VAT
/ Each
£ 349.72 incl. VAT
- Delivery usually within ( 11 ) days