FESTO 3535824 ANGLE SEAT VALVE


Angle Seat Valve

References
festo:VZXF-L-M22C-M-A-G112-350-M1-H3ALT-80-16
rubix:392A1451
manufacturer :3535824
ean:4052568270360
brand logo
brand logo
Technical specifications
TypeAngle Seat Valve
See all Specifications

Product details : FESTO 3535824 ANGLE SEAT VALVE


angle seat valve VZXF-L-M22C-M-A-G112-350-M1-H3ALT-80-16 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation

Technical specifications


Attributes
TypeAngle Seat Valve
Volume flow rate508Ā l/min
Type of couplingG
Show UNSPSC/ECL@SS
Ā£ 248.73 excl. VAT
/ Each
Ā£ 298.48 incl. VAT
  • Usually arrives within 14 working days