SMC VMG11W-F02-03 ENERGY SAVING BLOW GUN
VMG, Blow Gun, Standard Type
See technical informationSee documentsReferences
SMC:VMG11W-F02-03
Rubix:393A2579
Manufacturer :VMG11W-F02-03
EAN:3618036574968

Documents
Product details : SMC VMG11W-F02-03 ENERGY SAVING BLOW GUN
Taking energy-saving into consideration, blow gun series VMG has a large effective area of 30mm² (without nozzle) with a ratio of 10.7:1 over the traditional air guns. Pressure loss is 1% or less when nozzle bore size 2.5mm is used. Due to adoption of balance type, lever operation force is not adversely affected by supply pressure. Piping direction is optional from top or bottom and nozzle is also optional.
Strengths
20% reduction in power consumption.
Pressure loss 1% or less.
Technical specifications
Attributes
| Connection 1 | g 1/4 |
|---|---|
| Flow | 38.4 m³/h |
| Sound level | 100 dB |
| Type of coupling | g |
| Nominal pressure | 10 bar |
| Material | pbt |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 39.62 excl. VAT
/ Each
£ 47.54 incl. VAT
- Usually arrives within 14 working days