MECALINE PROGRESSIVE BLOW GUN 612058
PROGRESSIVE BLOW GUN WITH STEELNOZLLE
See technical informationSee documentsReferences
Mecaline:612058
Rubix:208A5208
EAN:3660338190582

Documents
Product details : MECALINE PROGRESSIVE BLOW GUN 612058
Steel base Ø 3 x 6 mm, length 110 mm.
Cold-resistant nozzle and directional aiming ensures high precision of the jet. Composite body (110 g)..
Female brass 1/4 Gas coupler. Noise level 84 dB.
Temperature: -15 °C to +70°C. Fluid: compressed air.
Cold-resistant nozzle and directional aiming ensures high precision of the jet. Composite body (110 g)..
Female brass 1/4 Gas coupler. Noise level 84 dB.
Temperature: -15 °C to +70°C. Fluid: compressed air.
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Flow | 23 m³/h |
| Sound level | 84 dB |
Show UNSPSC/ECL@SS
£ 26.96 excl. VAT
/ Each
£ 32.35 incl. VAT
- In stock: Next day delivery
