CEJN 112083100 BLOWGUN RC 1/4IN FEM - 90MM BENT TUBE WITH STAR-TIP
Tube with Star-Tip
See technical informationReferences
CEJN:112083100
Rubix:122A9202
Manufacturer :112083100
EAN:07391390121080

Product details : CEJN 112083100 BLOWGUN RC 1/4IN FEM - 90MM BENT TUBE WITH STAR-TIP
The CEJN Series 208 blowgun has a valve package that enables it to handle both air as well as non-explosive fluids. The Series is offered in several styles, including standard full-flow, noise-reducing Star-Tip, and a pressure-regulated safety version. Various tubes and tips are available to meet specific application requirements.
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Flow | 11.4 m³/h |
| Sound level | 79 dB |
| Material | pom (body);brass (valve, tube) |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 25.69 excl. VAT
/ Each
£ 30.83 incl. VAT
- Usually arrives within 14 working days