FESTO 568658 SOLENOID VALVE VMPA2-M1H-HS-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA2-M1H-HS-PI
Rubix:109A4307
Manufacturer :568658
EAN:4052568216276

Documents
Product details : FESTO 568658 SOLENOID VALVE VMPA2-M1H-HS-PI
Solenoid valve VMPA2-M1H-HS-PI Valve function=2x3/2 open/closed, monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=560 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 116,3 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 3 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 119.33 excl. VAT
/ Each
£ 143.20 incl. VAT
- Delivery usually within ( 2 ) days