FESTO 533501 CONNECTING CABLE
VMPA-KMS connecting cable for valve manifolds
See technical informationSee documentsReferences
Festo:VMPA-KMS2-24-2,5-PUR
Rubix:107A5736
Manufacturer :533501
EAN:4052568167479

Documents
Product details : FESTO 533501 CONNECTING CABLE
Connecting cable VMPA-KMS2-24-2,5-PUR For multi-pin plug Connection to valve terminal MPA-S, appropriate for energy chain. Protection class=(* IP65, * to IEC 60529), Ambient temperature with flexible cable installation=-40 - 70 °C, Min. cable bending radius=38,5 mm, Electrical Connection=Cable with plug, Cable structure=25 x 0,25 mm²
Technical specifications
Attributes
| Logistic Weight | 439,28 g |
|---|---|
| Type | vmpa-km |
Show UNSPSC/ECL@SS
£ 106.22 excl. VAT
/ Each
£ 127.46 incl. VAT
- Delivery usually within ( 2 ) days