Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
FESTO 538226 CONNECTING CABLE NEBV-S1G25-K-5-N-LE25
FESTO 538226 CONNECTING CABLE NEBV-S1G25-K-5-N-LE25
NEBV Valve Terminal Connecting Cables
References
festo:
NEBV-S1G25-K-5-N-LE25
rubix:
110A0014
manufacturer :
538226
ean:
4052568175375
Technical specifications
Type
nebv
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 538226 CONNECTING CABLE NEBV-S1G25-K-5-N-LE25
Connecting cable NEBV-S1G25-K-5-N-LE25 For multi-pin plug Connection to valve terminal VTUB, with Sub-D plug, 25-pin. Cable attribute=Standard, Nominal operating voltage DC=24 V, Protection class=(* IP65, * IP67, * in assembled condition), Ambient temperature with flexible cable installation=-5 - 50 °C, Max.tightening torque plug=0,2 Nm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
260
x
60
x
300
mm
Logistic Weight
925
g
Type
nebv
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.47
excl. VAT
/
Each
£
137.36
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 531186 CONNECTING CABLE KMP6-09P-8-10
FESTO 533619 HANDLING MODULE
FESTO 170238 CONNECTING CABLE KMPYE-AIF-1-GS-GD-2
FESTO 5105619 MOTOR CABLE
FESTO 178456 CLAMPING CARTRIDGE KP-12-600
FESTO 3433264 MODULE CONNECTOR
FESTO 193013 CONNECTING CABLE KMP4-9P-10-PVC
HAGER LTD CR64AX/2.0 KLIKAX CONNECTOR-PREWIRED-4COR PACK OF 10
FESTO 539247 CONNECTING CABLE NEBV-S1W37-K-5-LE37
FESTO 540234 HANDLING MODULE
FESTO 5105627 ENCODER CABLE
FESTO 8094477 CONNECTING CABLE
FESTO 566656 PLUG SOCKET WITH CABLE NEBV-H1G2-KN-2.5-N-LE2
FESTO 170239 CONNECTING CABLE KMPYE-AIF-1-GS-GD-0,3
FESTO 539366 INSTALLATION KIT