References
Festo:VSNC-F-P53E-MD-N14-FN
Rubix:391A8754
Manufacturer :577276
EAN:4052568262594

Technical specifications
| Type | 5/3-way solenoid valve (exhausted), electrical actuation (pneumatically piloted) |
|---|---|
| Type of coupling | namur (ports 2 and 4 port pattern, conforms to vdi/vde 3845) |
| Body material | aluminium |
Product details : FESTO 577276 SOLENOID VALVE
solenoid valve VSNC-F-P53E-MD-N14-FN Valve function=5/3 exhausted, Type of actuation=electrical, Width=32 mm, Standard nominal flow rate=1050 l/min, Operating pressure=3 - 8 bar
solenoid valve
Technical specifications
Attributes
| Type | 5/3-way solenoid valve (exhausted), electrical actuation (pneumatically piloted) |
|---|---|
| Type of coupling | namur (ports 2 and 4 port pattern, conforms to vdi/vde 3845) |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | npt 1/4 |
| Min. Operation temperature | -20 °C |
| Max. Operation temperature | 60 °C |
| Min. service pressure | 3 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 130.47 excl. VAT
/ Each
£ 156.56 incl. VAT
- Delivery usually within ( 10 ) days