Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 571333 SOLENOID VALVE
FESTO 571333 SOLENOID VALVE
Directional pneumatic control valve Festo
References
festo:
VMPA2-M1H-MS-PI
rubix:
391A8273
manufacturer :
571333
ean:
4052568217853
Technical specifications
Type
Valve for MPA
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 571333 SOLENOID VALVE
Solenoid valve VMPA2-M1H-MS-PI Valve function=5/2 monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=840 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
Logistic Weight
107
g
Type
Valve for MPA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.87
excl. VAT
/
Each
£
91.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC VM220-F02-30GA 2 PORT MECHANICAL VALVE
FESTO 543841 MANIFOLD BLOCK CPE18-PRS-3/8-4
SMC VT307EK-5DZ1-02F-Q 3 PORT SOLENOID VALVE
SMC VX215JLAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
SMC VO317-5DZ-Q SOLENOID VALVE
SMC VQZ212-5MO1-C6F-Q 3 PORT SOLENOID VALVE
AVENTICS 5812610200
FESTO 1492262 SOLENOID VALVE
SMC EVNB611AS-F40A-5D-Q 2 PORT PROCESS VALVE
SMC VXEZ2350-06F-5DO1 2 PORT SOLENOID VALVE POWER SAVING
SMC V114A-5MOUB 3 PORT SOLENOID VALVE
SMC CY3RG15-100 MAGNETICALLY COUPLED RODLESS CYLINDER
SMC VXK2120-02F-JDOR1 DIREKTBET-TIGTES 2/2-WEGE-ELEKTROMAGNETVENTIL
NORGREN V50A511A-A213A 5/2 G1/8 SOL/SO VALVE 24VDC
FESTO 8004878 SOLENOID VALVE