References
Festo:VMPAC-ZAS-965
Rubix:391A8346
Manufacturer :8025310
EAN:4052568258542
Documents
Product details : FESTO 8025310 TIE ROD
tie rod VMPAC-ZAS-965 Corrosion resistance classification CRC=4, Ambient temperature=-5 - 50 °C, Max. tightening torque=1,7 Nm, Product weight=214 g, Materials note=Conforms to RoHS
Tension anchor VMPAC-ZAS-965 Corrosion resistance class KBK=4, Ambient temperature=-5 - 50 °C, Max. tightening torque=1.7 Nm, Product weight=214 g, Material note=RoHS compliant
Technical specifications
Attributes
| Type | tension anchor |
|---|
Show UNSPSC/ECL@SS
- Delivery usually within ( 11 ) days
