Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 560990 SUB-BASE VMPAL-AP-14-QS8-2
FESTO 560990 SUB-BASE VMPAL-AP-14-QS8-2
VMPAL connection plate
References
festo:
VMPAL-AP-14-QS8-2
rubix:
263A5855
manufacturer :
560990
ean:
4052568098506
Technical specifications
Type
Connecting plate
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 560990 SUB-BASE VMPAL-AP-14-QS8-2
sub-base VMPAL-AP-14-QS8-2 Width=14,9 mm, Length=107,3 mm, Grid dimension=14,9 mm, Max. number of valve Positions=1, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Type
Connecting plate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.18
excl. VAT
/
Each
£
43.42
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC ARM10-20BG-1 MANIFOLD REGULATOR
SMC VVQ1000-80A-1 GASKET
SMC KFG2E1210-00 INSERT FITTING
SMC HEP500-04 LIQUID COLLECTOR EJECTOR TYPE
SMC KDM20-08 MULTI CONNECTOR
SMC KFG2V1008-04S INSERT FITTING
FESTO 560419 CONNECTING CABLE
FESTO 8034559 SUB-BASE
FESTO 575485 PNEUMATIC VALVE VUWS-L25-M32C-M-G14
FESTO 541252 INTERLINKING BLOCK CPX-GE-EV-V-7/8-4POL
FESTO 576577 SUB-BASE
FESTO 8025295 TIE ROD
SMC ARX20-N01 HIGH PRESSURE REGULATOR
FESTO 543828 MANIFOLD BLOCK CPE10-PRS-1/4-9
FESTO 543829 MANIFOLD BLOCK CPE10-PRS-1/4-10