SMC ARM11AA1-R05-A MANIFOLD REGULATOR


ARM Regulator Manifold

References
smc:ARM11AA1-R05-A
rubix:125A0962
brand logo
brand logo
Technical specifications

Product details : SMC ARM11AA1-R05-A MANIFOLD REGULATOR


Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Regulator block, common supply type
•OUT piping type: straight & elbow (metric & inch)
•OUT piping position: bottom, top
•Handle position: top, bottom, front
•Accessories: pressure gauge
•Options: 0.35MPa setting, non-relieving, oil free

Handle Position: A (Upper)
Piping: 1 (Bottom)
Fitting: 05 (Ø6 Straight)
Accessory: A (Pressure Gauge)
Option: None
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x87x53 mm
Logistic Weight105 g
Typeregulator
Show UNSPSC/ECL@SS
£ 35.53 excl. VAT
/ Each
£ 42.64 incl. VAT
  • Delivery usually within ( 4 ) days