FESTO 560412 CONNECTING CABLE
VMPAL-KM connecting cable for valve island
See technical informationSee documentsReferences
Festo:VMPAL-KMSK-V-SD25-IP67-10
Rubix:398A6653
Manufacturer :560412
EAN:4052568207212

Documents
Product details : FESTO 560412 CONNECTING CABLE
Connecting cable VMPAL-KMSK-V-SD25-IP67-10 Cable attribute=Suitable for chain link trunking, Protection class=(* IP67, * to IEC 60529), Ambient temperature with flexible cable installation=-5 - 80 °C, Min. cable bending radius=63 mm, Electrical Connection=Cable with plug
Connection cable.
Technical specifications
Attributes
| Logistic Weight | 1970 g |
|---|---|
| Type | connecting cable vmpal-km |
Show UNSPSC/ECL@SS
£ 227.66 excl. VAT
/ Each
£ 273.19 incl. VAT
- Delivery usually within ( 6 ) days