3M GTI-3000 HEAT SHRINK TUBING POLYOLEFIN BLACK 6.0/2.0 MM 1 M PIECE

3M™ GTI-3000 Heat Shrink Tubing

See technical informationSee documents

References

3M:85500
Rubix:395A4783
Manufacturer :7000099246
brand logo

Technical specifications

Typeshrinkage

Documents

Product details : 3M GTI-3000 HEAT SHRINK TUBING POLYOLEFIN BLACK 6.0/2.0 MM 1 M PIECE


3M™ Heat Shrink Tubing GTI-3000 is color-coded for quick and easy wire identification. This fission-resistant tubing is used as electrical insulation with shrink fitting over cable joints or terminations. The 3:1 shrink ratio tubing is mechanically rigid, easily marked and resistant to cold flow. Ideal for lightweight cable tree covering, wire marking, wire bundling and component packaging. Withstands temperatures from -55 to 135 degrees and complies with RoHS 2011/65/EU.
3M™ Heat Shrink Tubing GTI-3000 is a range of flexible, thin walled RoHS Heat Shrink Tubes, made of crosslinked Halogen free Polyolefin. GTI 3000 provides good insulation protection in various industrial applications. They are also suitable for cable marking and identification applications. GTI 3000 tubes have a 3:1 shrink ratio and are available in the following colours: Clear, Black, Red, Yellow, Blue, White, Green, Grey and Green/Yellow striped.

Strengths

Balances electrical, physical and chemical properties for a variety of industrial applications
Provides protection with crimp fitting and strain relief for wires, solder joints, terminals and connections
Suitable for lightweight cable tree covering, wire marking, wire bundling and packaging of components
Made of flexible polyolefin
Withstands temperatures from -55 to 135 °C.
Halogen-free



Technical specifications


Attributes
Typeshrinkage
£ 3.61 excl. VAT
/ Each
£ 4.33 incl. VAT
  • Delivery usually within ( 16 ) days