Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
FESTO 560424 CONNECTING CABLE VMPAL-KM-V-SD44-IP67-10
FESTO 560424 CONNECTING CABLE VMPAL-KM-V-SD44-IP67-10
VMPAL-KM Connecting line for valve terminal
References
festo:
VMPAL-KM-V-SD44-IP67-10
rubix:
109A7524
manufacturer :
560424
ean:
4052568207311
Technical specifications
Type
Connecting cable VMPAL-KM
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 560424 CONNECTING CABLE VMPAL-KM-V-SD44-IP67-10
Connecting cable VMPAL-KM-V-SD44-IP67-10 Cable attribute=Standard, Protection class=(* IP67, * to IEC 60529), Ambient temperature with flexible cable installation=-5 - 80 °C, Min. cable bending radius=115 mm, Electrical Connection=Cable with plug
Technical specifications
Attributes
Logistic Weight
1572,6
g
Type
Connecting cable VMPAL-KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.18
excl. VAT
/
Each
£
173.02
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 553575 CONNECTING CABLE NEBV-M12G8-K-2-M12G4
FESTO 533615 HANDLING MODULE
FESTO 530050 CONNECTING CABLE KMP6-25P-12-5
FESTO 178461 CLAMPING CARTRIDGE KP-32-7500
FESTO 1585795 CONNECTING CABLE
FESTO 562564 HANDLING MODULE
BURKERTCON 00303141 VALVE CONNECTOR 16MM
FESTO 566662 PLUG SOCKET WITH CABLE
FESTO 178463 CLAMPING UNIT KPE-6
FESTO 566885 INSTALLATION KIT
FESTO 566667 PLUG SOCKET WITH CABLE
FESTO 2536505 STOP KIT DADP-ES-Q12-32
FESTO 8065108 CONNECTING CABLE
FESTO 175834 STOP KIT KSM-8
FESTO 543276 CONNECTING CABLE NEBV-S1W37-KM-10-LE27