FESTO 566667 PLUG SOCKET WITH CABLE


Accessory for electric fitting system Festo

References
festo:NEBV-HSG2-P-1-N-LE2
rubix:391A4004
manufacturer :566667
ean:4052568057442

Product details : FESTO 566667 PLUG SOCKET WITH CABLE


plug socket with cable NEBV-HSG2-P-1-N-LE2 Assembly Position=Any, Cable attribute=Suitable for chain link trunking, Operating voltage range DC=0 - 30 V, Protection class=IP40, Ambient temperature=-5 - 60 °C

Technical specifications


Attributes
No attributes to display for this product
£ 7.95 excl. VAT
/ Each
£ 9.54 incl. VAT
  • Usually arrives within 14 working days