References
SMC:ARX20-F01P
Rubix:265A1143
Manufacturer :ARX20-F01P
EAN:3618035551397

Product details : SMC ARX20-F01P
Series ARX20, piston type regulator, is compatible with a primary supply pressure of 2.0MPa and is ideal for pressure adjustment of air blowing applications. The ARX has a compact design with a width of 35mm and an overall length of 80mm. The piston operated design ensures long operating life. The ARX has an easy-to-operate adjustment handle.
ARX20, Regulator for 2MPa
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Type | controller |
Show UNSPSC/ECL@SS
£ 15.77 excl. VAT
/ Each
£ 18.92 incl. VAT
- Delivery usually within ( 4 ) days