Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 567539 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-6-010-E1T
FESTO 567539 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-6-010-E1T
VPPE Proportional pressure regulator valve
References
festo:
VPPE-3-1-1/8-6-010-E1T
rubix:
134A0024
manufacturer :
567539
ean:
4052568215491
Technical specifications
Min. service pressure
0.06
bar
Max. service pressure
6
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 567539 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-6-010-E1T
Proportional pressure regulator VPPE-3-1-1/8-6-010-E1T Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=2,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=(* Any, * Preferably upright)
Technical specifications
Attributes
Logistic Weight
506,74
g
Min. service pressure
0.06
bar
Max. service pressure
6
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
518.87
excl. VAT
/
Each
£
622.64
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS 0821300334
AVENTICS FILTER REGLUATOR 0821300352
SMC ITV3010-04F3N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 572547 FIXED FLOW RESTRICTOR
FESTO 194687 PRESSURE REGULATOR LRBS-D-7-O-MIDI
SMC IR2020-F02BG PRECISION REGULATOR
SMC ARP40K-F02 DIRECT OPERATED PRECISION REGULATOR
SMC IP8100-030-H-Q ELECTRO-PNEUMATIC POSITIONER
FESTO 571295 PROPORTIONAL-PRESSURE REGULATOR
AVENTICS R412006125 REGULATOR
FESTO 162587 PRESSURE REGULATOR LR-3/4-D-7-MIDI
AVENTICS R412007156
SMC ITV3030-04F2N ELECTRO-PNEUMATIC REGULATOR
FESTO 151179 ONE-WAY FLOW CONTROL VALVE GRLA-1/2-B
FESTO 187328 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-2-010