FESTO 575125 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:VPPM-6L-L-1-G18-0L10H-V1P-C1
rubix:392A3895
manufacturer :575125
ean:4052568223700
VPPM-6L-L-1-G18-0L10H-V1P-C1 Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 575125 PROPORTIONAL-PRESSURE REGULATOR


Proportional pressure regulator VPPM-6L-L-1-G18-0L10H-V1P-C1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight604,18 g
Min. service pressure 0 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 510.08 excl. VAT
/ Each
£ 612.10 incl. VAT
  • Usually arrives within 14 working days