SMC VQZ2250B-5LO1-Q 5 PORT SOLENOID VALVE

VQZ**5*, 1000/2000/3000 Series, 5 Port Solenoid Valve, Base Mounted

See technical informationSee documents
References
SMC:VQZ2250B-5LO1-Q
Rubix:392A6906
Manufacturer :VQZ2250B-5LO1-Q
brand logo
Technical specifications
Typevqz**5*, 1000/2000/3000 series, 5 port solenoid valve, base mounted
Number of Ports5
Documents

Product details : SMC VQZ2250B-5LO1-Q 5 PORT SOLENOID VALVE


Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.

Strengths

Fluid: air/inert gas Operating pressure range: 0.1 - 0.7MPa (high pressure type 1.0MPa) Effective area mm 2 (Cv): metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2) Coil rated voltage: 12, 24VDC; 100, 110, 200, 220VAC Response time (ms) standard 1W, high pressure 1.5W: metal seal 25 or less; rubber seal 30 or less Ambient & fluid temperature: -10 to 50° C

Technical specifications


Attributes
Typevqz**5*, 1000/2000/3000 series, 5 port solenoid valve, base mounted
Number of Ports5
Show UNSPSC/ECL@SS
£ 91.08 excl. VAT
/ Each
£ 109.30 incl. VAT
  • Usually arrives within 14 working days