SMC VV5Q21-12C6M0-W-Q MANIFOLD BASE
VQZ2000 multiple sub-plate
See technical informationSee documentsReferences
SMC:VV5Q21-12C6M0-W-Q
Rubix:2602916

Documents
Product details : SMC VV5Q21-12C6M0-W-Q MANIFOLD BASE
1000/2000/3000 series, Manifold Mount Receptacle, Connector Kit. Mounting on snap-on sub-base with connector for VQZ**5* valve. Optional DIN rail mounting for easier installation. The 3/2, 5/2 and 5/3 valves can be mounted on the same base. 20 stations max. available as standard. 16 ports available.
VV5Q21-M, 2000 Series, Base Mounted Manifold, Plug-in, Multi-connector
Technical specifications
Attributes
| Logistic Weight | 2700 g |
|---|---|
| Type | plug-in unit |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 651.34 excl. VAT
/ Each
£ 781.61 incl. VAT
- Delivery usually within ( 23 ) days