SMC VR1211F-04 SHUTTLE VALVE


VR12*0F Shuttle Valve with One-touch Fitting

References
smc:VR1211F-04
rubix:106A5042

Product details : SMC VR1211F-04 SHUTTLE VALVE


Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
•AND valve with one-touch fitting
•Maximum operating pressure: 1MPa (145 psi)
•Minimum operating pressure: 0.05MPa (7 psi)
•Proof pressure: 1.5MPa (218 psi)
•Ambient and fluid temp: -5° to 60°C (23° to 140°F) (with no freezing)

Applicable Tube OD: 04 (Ø4 Millimeter Size)

Technical specifications


Attributes
Logistic Weight28 g
ModelVR1211F
Metric exterior tube diameter 24 mm
Connecting diameter1/8 ''
Metric exterior tube diameter4 mm
MaterialNylon;Soft Nylon;Polyurethane
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 22.60 excl. VAT
/ Each
£ 27.12 incl. VAT
  • Delivery usually within ( 4 ) days