SMC VXZ242FZ3AA


VXZ 2/2-way servo-controlled solenoid valve for water

References
smc:VXZ242FZ3AA
rubix:265A1878
manufacturer :01015547
brand logo
brand logo
Technical specifications
Type15A, N.C.

Product details : SMC VXZ242FZ3AA


The VXZ model features servo control and differential pressure, so it can handle both low-pressure and low-vacuum fluids. As it does not use compressed air, it is easy to install. Up to 27% lighter and 4% smaller than conventional models, the VXZ is ideal for lightweight machines and confined spaces. And thanks to its rubber buffer, this series is suitable for quiet environments, with extended service life thanks to its improved construction. Available in lubricant-free and low-concentration ozone-resistant versions, the VXZ series offers a wide range of body materials, with thread variations from ¼" to 1" and instant fittings from Ø10 to Ø12. Together with normally open or normally closed valve models and enhanced OFF response, the VXZ is ideal for handling air, water, oil, hot water and high-temperature oil in cooling systems, segmentation of pneumatic lines and exhaust valves in vacuum lines.

Technical specifications


Attributes
Type15A, N.C.
Show UNSPSC/ECL@SS
£ 87.28 excl. VAT
/ Each
£ 104.74 incl. VAT
  • Delivery usually within ( 4 ) days