FESTO 1002526 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G1-240-&


Other pneumatic valve Festo

References
festo:VZXF-L-M22C-M-B-G1-240-M1-V4V4T-80-22
rubix:262A4103
manufacturer :1002526
ean:4052568226268

Product details : FESTO 1002526 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G1-240-&


Angle seat valve VZXF-L-M22C-M-B-G1-240-M1-V4V4T-80-22 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight4111 g
Volume flow rate200 l/min
Type of couplingG 1/8
Show UNSPSC/ECL@SS
£ 425.89 excl. VAT
/ Each
£ 511.07 incl. VAT
  • Delivery usually within ( 11 ) days