FESTO 1002511 ANGLE SEAT VALVE


Other pneumatic valve Festo

References
festo:VZXF-L-M22C-M-B-G2-430-H3B1-50-3
rubix:392A1530
manufacturer :1002511
ean:4052568226121
VZXF-L-M22C-M-B-G2-430-H3B1-50-3 Angle seat valve
brand logo
Technical specifications
TypeAngle Seat Valve
See all Specifications

Product details : FESTO 1002511 ANGLE SEAT VALVE


Angle seat valve VZXF-L-M22C-M-B-G2-430-H3B1-50-3 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight3200Ā g
TypeAngle Seat Valve
Volume flow rate383Ā l/min
Type of couplingG
Show UNSPSC/ECL@SS
Ā£ 145.58 excl. VAT
/ Each
Ā£ 174.70 incl. VAT
  • Usually arrives within 14 working days