Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Functional underpant
HELLYHAN 75520_990-M WOMENS HH LIFA MERINO PANT BLACK M
HELLYHAN 75520_990-M WOMENS HH LIFA MERINO PANT BLACK M
W HH LIFA MERINO PANT
References
helly hansen:
75520-990-M
rubix:
366A9874
ean:
7040056104607
Technical specifications
Colour
Black
Size
M
Main material
Wool
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 75520_990-M WOMENS HH LIFA MERINO PANT BLACK M
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Same quality as the well know HH Lifa® Merino styles with a true female fit.
Technical specifications
Attributes
Colour
Black
Size
M
Main material
Wool
Material
57% Merino, 43% Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.01
excl. VAT
/
Each
£
69.61
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MASCOT 50025 VIGO FUNCTIONAL UNDER TROUSERS BLACK 2XL
REGATTA TRU113 500 THERMAL P/C LONGJOHNS BLUE M
MASCOT 00586 ARLANDA FUNCTIONAL UNDER TROUSERS NAVY M
HELLYHAN 75520_595-XL WOMENS HH LIFA MERINO PANT NAVY/STONE BLUE XL
HELLYHAN 75520_930-S WOMENS HH LIFA MERINO PANT GREY MELANGE S
HELLYHAN 75506_930-3XL HH LIFA MERINO PANT GREY MELANGE 3XL
MASCOT 50179 SEGURA FUNCTIONAL UNDER TROUSERS D'ANTH 4XL-5XL
REGATTA TRU113 900 THERMAL P/C LONGJOHNS WHITE M
HELLYHAN 75506_990-XL HH LIFA MERINO PANT BLACK XL
MASCOT 00586 ARLANDA FUNCTIONAL UNDER TROUSERS NAVY 3XL
B125BKRXS PORTWEST LADIES THERMAL TROUSERS EXTRA SMALL
PORTWEST B121 BLK MED BLACK THERMAL LONG JOHN SIZE MEDIUM
HELLYHAN 75506_595-S HH LIFA MERINO PANT NAVY/STONE BLUE S
HELLYHAN 75520_930-L WOMENS HH LIFA MERINO PANT GREY MELANGE L
HELLYHAN 75520_595-S WOMENS HH LIFA MERINO PANT NAVY/STONE BLUE S