HELLYHAN 70486_590-XL WOMENS GALE RAIN PANT NAVY XL
W Luna Rain Pants
See technical informationSee documentsReferences
Helly Hansen:70486_590-XL
Rubix:367A5214
Manufacturer :70486_590-XL
EAN:7040056753812



Documents
Product details : HELLYHAN 70486_590-XL WOMENS GALE RAIN PANT NAVY XL
The Luna Rain Pant has the great womens fi t that the Luna products are know for - design by women for women. The PU main fabric ensures the user stays dry when the sky
opens up & the rain comes down.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | polyurethane |
| Secondary colour | no secondary color |
| Material | 100% pu on 100% polyester knit 240g/m² |
Show UNSPSC/ECL@SS
£ 41.30 excl. VAT
/ Each
£ 49.56 incl. VAT
- Usually arrives within 14 working days
