Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE 3XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE 3XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE
References
leo workwear:
HANNAFORD-ORG-3XL
rubix:
80251222
ean:
5056082306641
Technical specifications
Colour
orange
Size
3xl
Technical sheet / Technical file
Product details
Technical specifications
Product details : LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE 3XL
•Railway Group Standard RIS-3279-TOM
Strengths
•Railway Group Standard RIS-3279-TOM
•Elasticated Waist with Shock Cord Adjuster
•Half-Leg Side Opening with YKK Zip
•Hook & Loop Ankle Adjuster Tabs
•Side Pocket Access
•Grey Detailing
Technical specifications
Attributes
Colour
orange
Size
3xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.92
excl. VAT
/
Each
£
39.50
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
REGATTA TRW458R LINTON OVERTROUSERS NAVY 2XL R
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 44"" S"
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 38"" R"
HELLYHAN 70480_990-XL VOSS RAIN PANT BLACK XL
Portwest S451YERL Sealtex Trousers Yellow SIZE L
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS NAVY XS R
REGATTA TRW308R STORMBREAK OVERTROUSERS BLACK 2XL R
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 5XL
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS NAVY XL R
HELLYHAN 70486_590-2XL WOMENS GALE RAIN PANT NAVY 2XL
REGATTA TRW458R LINTON OVERTROUSERS BLACK L R
HELLYHAN 70480_590-L VOSS RAIN PANT NAVY L
HELLYHAN 70480_310-L VOSS RAIN PANT LIGHT YELLOW L
REGATTA TRW308R STORMBREAK OVERTROUSERS BLACK M R
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 36"" R"