Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY XL
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY XL
Rain trousers Riverton navy
References
mascot:
07062-028-01-XL
rubix:
379A3496
ean:
5707209512505
Technical specifications
Colour
Navy
Size
XL
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07062 RIVERTON RAIN TROUSERS NAVY XL
Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
Technical specifications
Attributes
Logistic Weight
440
g
Colour
Navy
Size
XL
Main material
Polyester
Material
70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.45
excl. VAT
/
Each
£
35.34
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 5XL
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE 6XL
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS NAVY S R
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN 4XL
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 42"" T"
HELLYHAN 70486_590-2XL WOMENS GALE RAIN PANT NAVY 2XL
HELLYHAN 70486_590-M WOMENS GALE RAIN PANT NAVY M
REGATTA TRW458R LINTON OVERTROUSERS NAVY L R
Portwest S451YERM Sealtex Trousers Yellow SIZE M
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 33"" T"
REGATTA TRW308R STORMBREAK OVERTROUSERS BLACK 2XL R
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK M
HELLYHAN 70486_590-S WOMENS GALE RAIN PANT NAVY S
HELLYHAN 70484_990-2XL GALE RAIN CONS PANT BLACK 2XL