References
Dichtomatik:67027683
Rubix:252A2515
Manufacturer :67027683

Product details : DICHTOMATK 67027683 FREUDENBERG SEAL
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Inner diameter | 215 mm |
| Outer diameter | 250 mm |
| Width | 16 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 12.52 excl. VAT
/ Each
£ 15.02 incl. VAT
- Usually arrives within 14 working days
