DICHTOMATK SEAL TO DIN 3760 R21 033,00X043,00X07,00 WA NBR

WA Radial Shaft Seal

See technical information
References
Dichtomatik:49383873
Rubix:168A2402
Manufacturer :49383873
brand logo
Technical specifications
Inner diameter33 mm
Outer diameter43 mm
Width7 mm
See all Specifications

Product details : DICHTOMATK SEAL TO DIN 3760 R21 033,00X043,00X07,00 WA NBR


Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.

Technical specifications


Attributes
Logistic Weight9 g
Inner diameter33 mm
Outer diameter43 mm
Width7 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 6.06 excl. VAT
/ Each
£ 7.27 incl. VAT
  • Usually arrives within 14 working days